Beli bearing skf di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  2. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  3. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  4. AGNIS Cut Resistant Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp25.900

  5. SKF Wheel Bearing Genio (Laher)
    54%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  6. SKF Thrust Spherical Roller Bearings (Laher)
    Mulai

    Rp9.199.900

    SKF Thrust Spherical Roller Bearings (Laher)
    Deskripsi:
    Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Locating Feature, Housing Washer: None
    • SKF Performance Class: SKF Explorer
    • Tolerance Class: Normal
  7. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  8. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  9. SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp34.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Body Material: Carbon Chromium Steel
    • Coating: Without
    • Load Direction: Radial
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Radial Internal Clearance: CN
    • Sealing Type: Contact
    • Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
    • The Rolling Element Material: Carbon Chromium Steel
  10. SKF Deep Groove Ball Bearing Single Row with Seals RS1 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    SKF Deep Groove Ball Bearing Single Row with Seals RS1 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Sealing Type: Contact
  11. SKF Drawn Cup Needle Roller Bearing (Laher Bambu)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    SKF Drawn Cup Needle Roller Bearing (Laher Bambu)
    Deskripsi:
    Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
  12. Merck Millipore Milli-Q HX 7040 Water Purification System
    Mulai

    Rp669.999.900

    Merck Millipore Milli-Q HX 7040 Water Purification System
    Deskripsi:
    Milli-Q HX 7000 systems have been designed to deliver the highest pure water quality for your regular laboratory applications and instrument feed. Milli-Q HX 7000 systems offer connected, sustainable central pure water solutions for volume needs up to 9000 L daily, making them the perfect choice for large laboratories or lab buildings. Elix water quality is ideal for the preparation of reagents and buffers, for microbiology media, hydroponics or histology. It is also the best feed for all Milli-Q and high-throughput Super-Q ultrapure water systems, as well as equipment such as glassware washers, clinical analyzers, stability chambers, humidifiers, weathering test equipment, autoclaves and hydrogen generators.
    atribut:
    • Daily Product Water Usage (L/Day): 800
    • Depth (cm): 54.2 (21.3 in)
    • Feed Water Nature: Potable Tap Water
    • Height (cm): 124 (48.8 in)
    • Make-up Flow Rate (L/hour): 40
    • Flow Rate (L/hour): 40
    • Material Size: 1
    • Operating Weight (kg): 78
    • Operating Weight (lbs): 172
    • Product Water Microorganisms (CFU/mL): < 10
    • Silica Removal (ppb(%)): < 3 (rechazo > 99.9)
    • TOC (ppb): < 30
    • Validation Support: Full Support
    • Water Conductivity (μS/cm): '< 0.2 at 25°C
    • Water Quality: Type 2
    • Width (cm): 54.3
    • Width (inch): 21.4
  13. SKF Spherical Roller Bearing (Laher)
    Mulai

    Rp1.799.900

    SKF Spherical Roller Bearing (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. They can be used in a modular system, including housings, sleeves and nuts.
  14. Mitsuboshi Narrow V-Belt SPB Series (Vanbelt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Mitsuboshi Narrow V-Belt SPB Series (Vanbelt)
    atribut:
    • Angle (°): 40
    • Top Width (mm): 16.3
  15. SKF Withdrawal Sleeves
    Mulai

    Rp999.900

    SKF Withdrawal Sleeves
    Deskripsi:
    Withdrawal sleeves are slit tapered sleeves that are used to mount bearings with a tapered bore onto the cylindrical seat of stepped shafts. This AH(X) sleeve has dimensions in accordance with ISO standards and is a basic design for mounting and dismounting. The sleeve is located on the shaft by a lock nut or an end plate. The lock nuts and appropriate locking device can be ordered separately. End plates are not manufactured by SKF.
    atribut:
    • Holes for Oil Injection: Without
    • Taper: 1:12
  16. SKF NJ ECML Type Single Row Cylindrical Roller Bearing
    Mulai

    Rp7.299.900

    SKF NJ ECML Type Single Row Cylindrical Roller Bearing
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Bore Type: Cylindrical
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Inner Ring: 1
    • Number of Flanges, Outer Ring: 2
    • Radial Internal Clearance: CN
    • Sealing: Without
    • Tolerance Class: Normal
  17. Gemels Quick Coupler, Quick Coupling NPT (Stainless Steel) (Kopler)
    Mulai

    Rp2.699.900

  18. SKF Spherical Roller Bearing CC/C3W33 Type (Laher)
    Mulai

    Rp4.399.900

    SKF Spherical Roller Bearing CC/C3W33 Type (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
  19. HAFELE Magnetic Catch
    Mulai

    Rp31.900

    HAFELE Magnetic Catch
    Deskripsi:
    nickel plated, housing
    atribut:
    • Area Of Application: For wooden doors
Daftar Harga bearing skf Terbaru October 2026
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Rp26.900
AGNIS Cut Resistant Gloves (Sarung Tangan)Rp25.900
SKF Wheel Bearing Genio (Laher)Rp16.900
SKF Thrust Spherical Roller Bearings (Laher)Rp9.199.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Rp24.900
SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)Rp34.900
SKF Deep Groove Ball Bearing Single Row with Seals RS1 Series (Laher)Rp129.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)